





€212.00/ pieceexcl. VAT
€256.52incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.00 | - |
5+ | €180.20 | 15.00% |
10+ | €169.60 | 20.00% |
20+ | €159.00 | 25.00% |
35+ | €148.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 38 mm |
Type | TCO |
Built-in length, mounted | 50.5 mm |
Outer diameter, rotor | 53 mm |
Chamber diameter, stator | 60.5 mm |
Built-in length, rotor | 39 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 60.5 mm |
d3 | 53 mm |
l1 | 39 mm |
l4 | 11.5 mm |