



€279.00/ pieceexcl. VAT
€337.59incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €279.00 | - |
5+ | €237.15 | 15.00% |
10+ | €223.20 | 20.00% |
20+ | €209.25 | 25.00% |
35+ | €195.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 50 mm |
Face to Face length | 13 mm |
Chamber diameter, stator | 66 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SEO |
Diameter pin | 4 mm |
d1 | 50 mm |
d7 | 66 mm |
d8 | 4 mm |
l4 | 13 mm |