



€150.50/ pieceexcl. VAT
€182.11incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.50 | - |
5+ | €127.93 | 15.00% |
10+ | €120.40 | 20.00% |
20+ | €112.88 | 25.00% |
35+ | €105.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 43 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 61 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SDA |
d1 | 43 mm |
d7 | 61 mm |
l4 | 9 mm |