
332,00 €/ pieceexcl. VAT
401,72 €incl. VAT
Estimated delivery date - 15.10.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 332,00 € | - |
5+ | 282,20 € | 15.00% |
10+ | 265,60 € | 20.00% |
20+ | 249,00 € | 25.00% |
35+ | 232,40 € | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 35 mm |
Face to Face length | 32.5 mm |
Outer diameter, rotor | 49.3 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | FPM |
Type | SAE |
d1 | 35 mm |
d3 | 49.3 mm |
l1 | 32.5 mm |