



€905.00/ pieceexcl. VAT
€1,095.05incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €905.00 | - |
5+ | €769.25 | 15.00% |
10+ | €724.00 | 20.00% |
20+ | €678.75 | 25.00% |
35+ | €633.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 58 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MAO |
d1 | 58 mm |