



€493.50/ pieceexcl. VAT
€597.14incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €493.50 | - |
5+ | €419.48 | 15.00% |
10+ | €394.80 | 20.00% |
20+ | €370.13 | 25.00% |
35+ | €345.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 33 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | PTFE |
Type | MAO |
d1 | 33 mm |