



€261.50/ pieceexcl. VAT
€316.42incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €261.50 | - |
5+ | €222.28 | 15.00% |
10+ | €209.20 | 20.00% |
20+ | €196.13 | 25.00% |
35+ | €183.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 16 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | PTFE |
Type | MAO |
d1 | 16 mm |