



€216.50/ pieceexcl. VAT
€261.96incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €216.50 | - |
5+ | €184.03 | 15.00% |
10+ | €173.20 | 20.00% |
20+ | €162.38 | 25.00% |
35+ | €151.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PCO |
Shaft diameter | 33 mm |
Type | PCO |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 45.6 mm |
Chamber diameter, stator | 48 mm |
Built-in length, rotor | 32.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 33 mm |
d7 | 48 mm |
d3 | 45.6 mm |
l1 | 32.5 mm |
l4 | 10 mm |