



€67.30/ pieceexcl. VAT
€81.43incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.30 | - |
5+ | €57.21 | 15.00% |
10+ | €53.84 | 20.00% |
20+ | €50.48 | 25.00% |
35+ | €47.11 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PBO |
Shaft diameter | 36.5 mm |
Type | PBO |
Built-in length, mounted | 45.34 mm |
Outer diameter, rotor | 55.8 mm |
Chamber diameter, stator | 57.15 mm |
Built-in length, rotor | 33.34 mm |
Built-in length, stator | 12 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 36.5 mm |
d7 | 57.15 mm |
d3 | 55.8 mm |
l1 | 33.34 mm |
l4 | 12 mm |