



€368.50/ pieceexcl. VAT
€445.89incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €368.50 | - |
5+ | €313.23 | 15.00% |
10+ | €294.80 | 20.00% |
20+ | €276.38 | 25.00% |
35+ | €257.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBOSL |
Shaft diameter | 38 mm |
Type | BBOSL |
Built-in length, mounted | 44 mm |
Outer diameter, rotor | 57.9 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 38 mm |
d7 | 56 mm |
d3 | 57.9 mm |
l1 | 30 mm |
l4 | 14 mm |
d8 | 4 mm |