



€325.00/ pieceexcl. VAT
€393.25incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €325.00 | - |
5+ | €276.25 | 15.00% |
10+ | €260.00 | 20.00% |
20+ | €243.75 | 25.00% |
35+ | €227.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 35 mm |
Type | BBO |
Built-in length, mounted | 36 mm |
Outer diameter, rotor | 54.5 mm |
Chamber diameter, stator | 50 mm |
Built-in length, rotor | 28.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 35 mm |
d7 | 50 mm |
d3 | 54.5 mm |
l1 | 28.5 mm |
l4 | 7.5 mm |