Manifold Series: 325-565 Aluminium 6mmxM 10x1-M 8x1 Number of connectable valves: 5

  • ERIKS:13768370
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 10x1
Size instrument connection
M 8x1
External tube diameter of connection
6 mm
Number of connectable valves
5