
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 04 |
Material | AISI 316L |
Code | 04-005-1-WR013-01 |
Maximum operating pressure | 23 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther 04 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5 mm |
Type of component | Quick Coupling |