
€44.97/ pieceexcl. VAT
€54.41incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.97 | - |
15+ | €39.67 | 11.76% |
25+ | €31.74 | 29.41% |
50+ | €26.45 | 41.18% |
100+ | €21.16 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ALBRA 1/3 |
Type | ALBRA 1/3 |
Diameter, hose connector | 63 mm |
Size of threaded connection (inch) | 2.1/2" |
Thread connection | Outer thread gas cylindrical (BSPP) |
Material | Brass |
Type | ALBRA 1/3 |
Threaded end seal | Face-sealing |