Locknut, KMTA Series, M 200x3, 245 mm Outer Dia.

  • ERIKS:13032230
Image 1
Image 2
Image 1
Image 2
Save to list

€1,350.90/ pieceexcl. VAT

€1,634.59incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KMTA
Type
Locknut
Thread Size
M 200x3
Outer Diameter
245 mm
Width
32 mm
B
32 mm
b
32 mm