



€135.76/ pieceexcl. VAT
€164.27incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KMT |
Type | Locknut |
Thread Size | M 85x2 |
Outer Diameter | 120 mm |
Width | 32 mm |
B | 32 mm |
b | 32 mm |
M | 10 mm |