Locknut, KMP Series, M 90x2, 120 mm Outer Dia.

  • ERIKS:14588139
Image 1
Image 2
Image 1
Image 2
Save to list

€276.00/ pieceexcl. VAT

€333.96incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
M 90x2
Outer Diameter
120 mm
B
18 mm
b
18 mm
M
10 mm