Locknut, KMP Series, M 12x1, 22 mm Outer Dia.

  • ERIKS:14588122
Image 1
Image 2
Image 1
Image 2
Save to list

€73.20/ pieceexcl. VAT

€88.57incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
M 12x1
Outer Diameter
22 mm
B
9 mm
b
9 mm
M
3 mm