Locknut, KMFE Series, M 35x1.5, 52 mm Outer Dia.

  • ERIKS:14588092
Image 1
Image 2
Image 1
Image 2
Save to list

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KMFE
Type
Locknut
Thread Size
M 35x1.5
Outer Diameter
52 mm
B
11.5 mm
b
11.5 mm
M
5 mm