Locknut, KMFE Series, M 25x1.5, 38 mm Outer Dia.

  • ERIKS:14588090
Image 1
Image 2
Image 1
Image 2
Save to list

€25.97/ pieceexcl. VAT

€31.42incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KMFE
Type
Locknut
Thread Size
M 25x1.5
Outer Diameter
38 mm
B
10.5 mm
b
10.5 mm
M
5 mm