Locknut, KM Series, 7.472"x8F, 240 mm Outer Dia.

  • ERIKS:14588176
Image 1
Image 2
Image 1
Image 2
Save to list

€247.38/ pieceexcl. VAT

€299.33incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
7.472x8"
Outer Diameter
240 mm
B
28 mm
b
28 mm
M
18 mm