Locknut, KM Series, 7.066"x8F, 230 mm Outer Dia.

  • ERIKS:14588175
Image 1
Image 2
Image 1
Image 2
Save to list

€225.18/ pieceexcl. VAT

€272.47incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
7.066x8"
Outer Diameter
230 mm
B
27 mm
b
27 mm
M
18 mm