Locknut, KM Series, 6.659"x8F, 220 mm Outer Dia.

  • ERIKS:14588174
Image 1
Image 2
Image 1
Image 2
Save to list

€199.02/ pieceexcl. VAT

€240.81incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
6.659x8"
Outer Diameter
220 mm
B
26 mm
b
26 mm
M
16 mm