Locknut, KM Series, 5.888"x12F, 195 mm Outer Dia.

  • ERIKS:14588172
Image 1
Image 2
Image 1
Image 2
Save to list

€174.66/ pieceexcl. VAT

€211.34incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
5.888x12"
Outer Diameter
195 mm
B
24 mm
b
24 mm
M
14 mm