Locknut, KM Series, 5.497"x12F, 180 mm Outer Dia.

  • ERIKS:14588171
Image 1
Image 2
Image 1
Image 2
Save to list

€157.50/ pieceexcl. VAT

€190.58incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
5.497x12"
Outer Diameter
180 mm
B
22 mm
b
22 mm
M
14 mm