Locknut, KM Series, 3.137"x12F, 105 mm Outer Dia., 15 mm THK

  • ERIKS:14588162
Image 1
Image 2
Image 1
Image 2
Save to list

€40.26/ pieceexcl. VAT

€48.71incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
3.137"x12F
Outer Diameter
105 mm
B
15 mm
M
8 mm