Locknut, KM Series, 2.933"x12F, 98 mm Outer Dia., 13 mm THK

  • ERIKS:14588161
Image 1
Image 2
Image 1
Image 2
Save to list

€34.20/ pieceexcl. VAT

€41.38incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
2.933"x12F
Outer Diameter
98 mm
B
13 mm
M
8 mm