Locknut, KM Series, 2.751"x18F, 92 mm Outer Dia., 12 mm THK

  • ERIKS:14588160
Image 1
Image 2
Image 1
Image 2
Save to list

€26.52/ pieceexcl. VAT

€32.09incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
2.751"x18F
Outer Diameter
92 mm
B
12 mm
M
8 mm