Locknut, KM Series, 1.967"x18F, 70 mm Outer Dia., 11 mm THK

  • ERIKS:14588156
Image 1
Image 2
Image 1
Image 2
Save to list

€17.70/ pieceexcl. VAT

€21.42incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
1.967"x18F
Outer Diameter
70 mm
B
11 mm
M
6 mm