Locknut, KM Series, 1.563"x18F, 58 mm Outer Dia.

  • ERIKS:14588154
Image 1
Image 2
Image 1
Image 2
Save to list

€16.44/ pieceexcl. VAT

€19.89incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
1.563x18"
Outer Diameter
58 mm
B
9 mm
b
9 mm
M
6 mm