Locknut, KM Series, 1.376"x18F, 52 mm Outer Dia.

  • ERIKS:14588153
Image 1
Image 2
Image 1
Image 2
Save to list

€16.14/ pieceexcl. VAT

€19.53incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
1.376x18"
Outer Diameter
52 mm
B
8 mm
b
8 mm
M
5 mm