Locknut, KM Series, 1.173"x18F, 45 mm Outer Dia.

  • ERIKS:14588152
Image 1
Image 2
Image 1
Image 2
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
1.173x18"
Outer Diameter
45 mm
B
7 mm
b
7 mm
M
5 mm