Locknut, KM Series, 0.781"x32F, 32 mm Outer Dia.

  • ERIKS:14588150
Image 1
Image 2
Image 1
Image 2
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
0.781x32"
Outer Diameter
32 mm
B
6 mm
b
6 mm
M
4 mm