Locknut, KM Series, 0.469"x32F, 22 mm Outer Dia., 4 mm THK

  • ERIKS:14588147
Image 1
Image 2
Image 1
Image 2
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
0.469"x32F
Outer Diameter
22 mm
B
4 mm
M
3 mm