Locknut, HMLL Series, Tr930x8, 1040 mm Outer Dia., 63 mm THK

  • ERIKS:14588076
Image 1
Image 2
Image 1
Image 2
Save to list

€9,599.76/ pieceexcl. VAT

€11,615.71incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr930X8
Outer Diameter
1040 mm
B
63 mm
M
45 mm