Locknut, HMLL Series, Tr500x5, 575 mm Outer Dia., 37 mm THK

  • ERIKS:14588065
Image 1
Image 2
Image 1
Image 2
Save to list

€3,673.32/ pieceexcl. VAT

€4,444.72incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr500x5
Outer Diameter
575 mm
B
37 mm
M
32 mm