Locknut, HMLL Series, Tr395x5, 460 mm Outer Dia., 30 mm THK

  • ERIKS:14588060
Image 1
Image 2
Image 1
Image 2
Save to list

€1,856.10/ pieceexcl. VAT

€2,245.88incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr395x5
Outer Diameter
460 mm
B
30 mm
M
24 mm