Locknut, HMLL Series, Tr355x5, 410 mm Outer Dia., 28 mm THK

  • ERIKS:14588058
Image 1
Image 2
Image 1
Image 2
Save to list

€1,401.54/ pieceexcl. VAT

€1,695.86incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr355x5
Outer Diameter
410 mm
B
28 mm
M
24 mm