Locknut, HMLL Series, Tr315x5, 370 mm Outer Dia., 28 mm THK

  • ERIKS:14588056
Image 1
Image 2
Image 1
Image 2
Save to list

€844.32/ pieceexcl. VAT

€1,021.63incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr315x5
Outer Diameter
370 mm
B
28 mm
M
20 mm