Locknut, HMLL Series, Tr1215x8, 1340 mm Outer Dia., 70 mm THK

  • ERIKS:14588081
Image 1
Image 2
Image 1
Image 2
Save to list

€15,298.86/ pieceexcl. VAT

€18,511.62incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr1215x8
Outer Diameter
1340 mm
B
70 mm
M
50 mm