Locknut, HML Series, Tr800x7, 920 mm Outer Dia., 70 mm THK

  • ERIKS:14588042
Image 1
Image 2
Image 1
Image 2
Save to list

€7,357.44/ pieceexcl. VAT

€8,902.50incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr800x7
Outer Diameter
920 mm
B
70 mm
M
55 mm