Locknut, HML Series, Tr670x6, 770 mm Outer Dia., 70 mm THK

  • ERIKS:14588039
Image 1
Image 2
Image 1
Image 2
Save to list

€5,819.82/ pieceexcl. VAT

€7,041.98incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr670x6
Outer Diameter
770 mm
B
70 mm
M
45 mm