Locknut, HML Series, Tr470x5, 540 mm Outer Dia., 43 mm THK

  • ERIKS:14588032
Image 1
Image 2
Image 1
Image 2
Save to list

€2,831.34/ pieceexcl. VAT

€3,425.92incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr470x5
Outer Diameter
540 mm
B
43 mm
M
32 mm