Locknut, HML Series, Tr450x5, 520 mm Outer Dia., 60 mm THK

  • ERIKS:14588031
Image 1
Image 2
Image 1
Image 2
Save to list

€3,049.92/ pieceexcl. VAT

€3,690.40incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr450x5
Outer Diameter
520 mm
B
60 mm
M
32 mm