Locknut, HML Series, Tr430x5, 500 mm Outer Dia., 52 mm THK

  • ERIKS:14588030
Image 1
Image 2
Image 1
Image 2
Save to list

€2,360.52/ pieceexcl. VAT

€2,856.23incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr430x5
Outer Diameter
500 mm
B
52 mm
M
32 mm