Locknut, HML Series, Tr410x5, 480 mm Outer Dia., 52 mm THK

  • ERIKS:14588029
Image 1
Image 2
Image 1
Image 2
Save to list

€2,119.44/ pieceexcl. VAT

€2,564.52incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr410x5
Outer Diameter
480 mm
B
52 mm
M
32 mm