Locknut, HML Series, Tr300x4, 360 mm Outer Dia., 31 mm THK

  • ERIKS:14588022
Image 1
Image 2
Image 1
Image 2
Save to list

€778.08/ pieceexcl. VAT

€941.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr300x4
Outer Diameter
360 mm
B
31 mm
M
24 mm