Locknut, HML Series, Tr235x4, 280 mm Outer Dia., 34 mm THK

  • ERIKS:14588019
Image 1
Image 2
Image 1
Image 2
Save to list

€1,203.05/ pieceexcl. VAT

€1,455.69incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr235x4
Outer Diameter
280 mm
B
34 mm
M
20 mm