Locknut, HME Series, Tr630x6, 730 mm Outer Dia., 75 mm THK

  • ERIKS:14587956
Image 1
Image 2
Image 1
Image 2
Save to list

€5,545.38/ pieceexcl. VAT

€6,709.91incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr630x6
Outer Diameter
730 mm
B
75 mm
M
45 mm