Locknut, HME Series, Tr560x6, 650 mm Outer Dia., 75 mm THK

  • ERIKS:14587952
Image 1
Image 2
Image 1
Image 2
Save to list

€4,911.36/ pieceexcl. VAT

€5,942.75incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr560x6
Outer Diameter
650 mm
B
75 mm
M
40 mm